SP38W - Smooth WP 3G Tog 1G Duplex WH

Legrand-Pass & Seymour

  • $17.33 (Each)
  • $17.33 (Each)

  • $173.31 (Per 10)

  • $1,733.11 (Per 100)
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
SP38W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP38W
Description
Smooth WP 3G Tog 1G Duplex WH
Wall Plate, 4 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.20661 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187182 / 0785007187182 / 00785007187182
Weight per unit
0.2237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Carton
$173.31 (Per 10)
Standard Packaging
$1,733.11 (Per 100)
Resources
Other Links
 
 
SP38W - Other
 
SP38W - Other
Brochures
 
 
SP38W - Brochure
Images
 
 
SP38W - Large Image
 
SP38W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.20661 lb
Features
Smooth Wall Plate 3gang Toggle 1gang Duplex White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
Description
SMOOTH WP 3G TOG 1G DUPLEX WH
extra long description
P&S SP38W SMOOTH WP 3G TOG 1G DUPLE
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP38W
GTIN
00785007187182
UPC
785007187182
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.20661 lb
Weight per each
0.2237
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP38W.
Jump To:

Cross Referenced

These items are similar to SP38W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2174W Eaton Wiring Devices 00032664519864
P38-W Leviton 00078477827482
SP38W Legrand Pass & Seymour 00785007187182

* All prices subject to change.

Begin Live Chat