SP01I - Plastic Wallplate Jumbo 1G Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.49 (Per 100)

  • $618.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP01I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO1-I
Description
Plastic Wallplate Jumbo 1G Toggle W/Out Line Iv
Smooth Wall Plate Jumbo 1GANG Toggle Ivory
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681109 / 00785007681109
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$618.98 (Per 200)
Resources
Images
 
 
SP01I - Small Image
 
SP01I - Large Image
Brochures
 
 
SP01I - Brochure
Other Links
 
 
SP01I - Other
 
SP01I - Other
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT Jumbo 1G Tog W/Out Line I
Long Description
Smooth Wall Plate Jumbo 1gang Toggle Ivory
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SPO1I PLST PLT JUMBO 1G TOG W/O
Description
PLST PLT JUMBO 1G TOG W/OUT LINE I
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO1-I
GTIN
00785007681109
UPC
785007681109
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.109
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP01I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP01I.

Plastic Wallplate Jumbo 1G Toggle W/Out Line Iv
  • Our Part #: P01I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($61.90) ·
P01I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP01I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2144V Eaton Wiring Devices 00032664232459
8811O-I Enerlites 00883951211998
NPJJ1I Hubbell Wiring Device-Kellems 00883778306686
86101 Leviton 00078477151259
81810 Morris 00601986818100
SPO1I Legrand Pass & Seymour 00785007681109
TPJ1-I Legrand Pass & Seymour 00785007025101
J72071 GENERAL ELECTRIC n/a
JB82071 GENERAL ELECTRIC n/a
There were no add-on items found for SP01I.

* All prices subject to change.