SP013W - Plastic Wallplate Jumbo 1G Box MT WH

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.49 (Per 100)

  • $618.98 (Per 200)
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
SP013W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO13-W
Description
Plastic Wallplate Jumbo 1G Box MT WH
Blank Plate, Box Mounted, 1-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681260 / 0785007681260 / 00785007681260
Weight per unit
0.0985 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$618.98 (Per 200)
Resources
Images
 
 
SP013W - Small Image
 
SP013W - Large Image
Brochures
 
 
SP013W - Brochure
Other Links
 
 
SP013W - Other
 
SP013W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP Plastic Jumbo 1G Box MT WH
extra long description
P&S SPO13W WP PLASTIC JUMBO 1G BOX
Description
PLASTIC WALLPLATE JUMBO 1G BOX MT WH
Long Description
Blank Plate, Box Mounted, 1-Gang
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO13-W
GTIN
00785007681260
UPC
785007681260
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.0985
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP013W.
Jump To:

Cross Referenced

These items are similar to SP013W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2729W Eaton Wiring Devices 00032664533020
8801O-W Enerlites 00883951211974
NPJJ13W Hubbell Wiring Device-Kellems 00883778306822
88114 Leviton 00078477776247
81841 Morris 00601986818414
SPO13W Legrand Pass & Seymour 00785007681260
TPJ13W Legrand Pass & Seymour 00785007025330

* All prices subject to change.

Begin Live Chat