S109FAN - PL BX RND Ceil 9 Cu In 24PK

Legrand-Pass & Seymour

  • $6.95 (Each)
  • $6.95 (Each)

  • $166.80 (Per 24)

In-Stock: 12 available locally (Spring, TX) ( change location)
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
S109FAN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S109-FAN
Description
PL BX RND Ceil 9 Cu In 24PK
Ceiling Fan Box With Direct Mount. Suitable For Single or Double Joist.Easy Installation. One #10 X 1 1/4 Inch Screw Holds The Box At Rough In. Two Factory-Supplied #10 X 2 Inch Screws Secure The Fan or Fixture Through The Box, Directly to The Joist. Ul Listed For Fan and Fixture Support.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007422221 / 0785007422221 / 00785007422221
Weight per unit
0.1992 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Carton
$166.80 (Per 24)
Stock Availability
Spring
12 (Check another store)
Houston RDC
742
All Stores
1,387
Resources
Images
 
 
S109FAN - Small Image
 
S109FAN - Large Image
Other Links
 
 
S109FAN - Other
 
S109FAN - Other
 
S109FAN - Other
Brochures
 
 
S109FAN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Descriptions
Product Type
PL BX RND Ceil 9 Cu In (24PK)
extra long description
P&S S109FAN PL BX RND CEIL 9 CU IN
Long Description
Ceiling Fan Box with Direct Mount. Suitable for Single or Double Joist.Easy installation. One #10 x 1 1/4 inch screw holds the box at rough in. Two factory-supplied #10 x 2 inch screws secure the fan or fixture through the box, directly to the joist. UL Listed for fan and fixture support.
Features
Fan Rated, Fixture Rated
Description
PL BX RND CEIL 9 CU IN 24PK
Additional Information
Number of Knockouts
1.0
Cable Entry
Back, Bottom, Top
Mounting Type
Direct Mount
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S109-FAN
GTIN
00785007422221
UPC
785007422221
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.1992
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S109FAN.
Jump To:

Cross Referenced

These items are similar to S109FAN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9370-FR Allied Moulded Products 00085339766001
FB407 Arlington 00018997721778
S1-09-FAN Legrand Pass & Seymour 00785007422221
01030 Westinghouse n/a

* All prices subject to change.

Begin Live Chat