RWP264W - 4G Radiant Screwless Wallplate WH

Legrand-Pass & Seymour

  • $15.78 (Each)
  • $15.78 (Each)

  • $94.68 (Per 6)

In-Stock: 20 available locally (DFW RDC, TX) ( change location)
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
RWP264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP264W
Description
4G Radiant Screwless Wallplate WH
Wall Plate, 4 Gang, 0.065 (D) X 8.59 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007295818 / 0785007295818 / 00785007295818
Weight per unit
0.1983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.78 (Each)
Standard Packaging
$94.68 (Per 6)
Stock Availability
DFW RDC
20 (Check another store)
All Stores
155
Resources
Images
 
 
RWP264W - Small Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Large Image
 
RWP264W - Video
Brochures
 
 
RWP264W - Brochure
Other Links
 
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
 
RWP264W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangle
Material
Polycarbonate
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.065 in
Depth
.065
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 0.065 (D) x 8.59 (W) x 4.94 (H) in, 0.065 in Thickness, Rectangle, Polycarbonate Material, White, 0.2000 lb
Features
A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more
Short Description
4 Gang, Wall Mount, Wall Plate, White, Screwless
Special Features
Subplate Screws Align Devices to Ensure Proper Positioning Of The Wall Plate
Description
4G RADIANT SCREWLESS WALLPLATE WH
Construction
Plastic
extra long description
P&S RWP264W RADIANT SCREWLESS WALLP
Additional Information
dimensions
0.065 (D) x 8.59 (W) x 4.94 (H) in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL514;cULus Listed Listed;CSA Certified
Made in USA
yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
media
Yes
Manufacturer Information
Manufacturers Part Number
RWP264W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007295818
UPC
785007295818
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.2000 lb
Weight per each
0.1983
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL514, ETL
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat