RCD38TRW - Radiant SP/3WAY SW+15A TR Outlet WH

Legrand-Pass & Seymour

  • $24.41 (Each)
  • $24.41 (Each)

  • $292.92 (Per 12)
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
RCD38TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRW
Description
Radiant SP/3WAY SW+15A TR Outlet WH
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Registered Collection Provides Convenience and Flexibility, As Well As Style. Operable In Both Single-Pole and 3-Way Applications, You Can Use It Alone to Control One Light or Fixture, or Use With Another 3-Way Switch For Controlling The Light From Two Locations. Also Includes A Tamper-Resistant Outlet For Safe Access to The Basic Power Every Home Needs. Part Of The Radiant Registered Collection, It Features Clean Lines and A Smoo
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007055085 / 0785007055085 / 00785007055085
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Standard Packaging
$292.92 (Per 12)
Resources
Images
 
 
RCD38TRW - Large Image
 
RCD38TRW - Small Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Video
Brochures
 
 
RCD38TRW - Brochure
Other Links
 
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
125
Poles
3-Way, 1
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant SP/3WAY SW+15A TR Outlet WH
Description
RADIANT SP/3WAY SW+15A TR OUTLET WH
extra long description
P&S RCD38TRW RADIANT SP/3WAY SW+15A
Long Description
A step up from ordinary, this combination switch and outlet from the radiant Registered Collection provides convenience and flexibility, as well as style. Operable in both single-pole and 3-way applications, you can use it alone to control one light or fixture, or use with another 3-Way switch for controlling the light from two locations. Also includes a tamper-resistant outlet for safe access to the basic power every home needs. Part of the radiant Registered Collection, it features clean lines and a smoo
Features
Locator Light, Combination
Special Features
Single Pole 3-Way Switch
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Mounting Type
Box
operating cycles
50000
indoor/outdoor
Indoor
Switch Type
Push
Outlet Type
Tamper-Resistant
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRW
GTIN
00785007055085
UPC
785007055085
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
15A
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
environmental conditions
Flammability Rating: UL 94 V2
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCD38TRW.
Jump To:

Similar Items

Similar items are close alternatives to RCD38TRW, though they may not be 100% alike.

Decorator Combo SP+Outlet WH CC
  • Our Part #: TM818WCC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM818-WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($236.40) ·
TM818WCC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.70

Each

QTY:
Each
Add
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD38TRBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD38TRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RADIANT SP/3WAY SW+15A TR OUTLET LA
  • MFR Part #: RCD38TRLA
  • GTIN: 00785007055061
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat