RCD38TRBK - Radiant SP/3WAY SW+15A TR Outlet BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD38TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRBK
Description
Radiant SP/3WAY SW+15A TR Outlet BK
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Registered Collection Provides Convenience and Flexibility, As Well As Style. Operable In Both Single-Pole and 3-Way Applications, You Can Use It Alone to Control One Light or Fixture, or Use With Another 3-Way Switch For Controlling The Light From Two Locations. Also Includes A Tamper-Resistant Outlet For Safe Access to The Basic Power Every Home Needs. Part Of The Radiant Registered Collection, It Features Clean Lines and A Smoo
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007055023 / 0785007055023 / 00785007055023
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCD38TRBK - Large Image
 
RCD38TRBK - Small Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Video
Brochures
 
 
RCD38TRBK - Brochure
Other Links
 
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Long Description
A step up from ordinary, this combination switch and outlet from the radiant Registered Collection provides convenience and flexibility, as well as style. Operable in both single-pole and 3-way applications, you can use it alone to control one light or fixture, or use with another 3-Way switch for controlling the light from two locations. Also includes a tamper-resistant outlet for safe access to the basic power every home needs. Part of the radiant Registered Collection, it features clean lines and a smoo
Features
Locator Light, Combination
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes
Description
RADIANT SP/3WAY SW+15A TR OUTLET BK
Product Type
Radiant SP/3WAY SW+15A TR Outlet BK
extra long description
P&S RCD38TRBK RADIANT SP/3WAY SW+15
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRBK
GTIN
00785007055023
UPC
785007055023
Taxonomies, Classifications, and Categories
Type
Outlet, Switch
Category Description
Residential plates
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCD38TRBK.
Jump To:

Similar Items

Similar items are close alternatives to RCD38TRBK, though they may not be 100% alike.

A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCD38TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($292.92) ·
RCD38TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.41

Each

QTY:
Each
Add
<P>Tamper-Resistant Deco Combo, 1 Single Pole Switch & 1 Receptacle, Black</P><P...
  • Our Part #: TM818TRBKCC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM818TRBKCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($192.00) ·
TM818TRBKCC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.00

Each

QTY:
Each
Add
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD38TRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RADIANT SP/3WAY SW+15A TR OUTLET LA
  • MFR Part #: RCD38TRLA
  • GTIN: 00785007055061
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat