RCD33W - Radiant 2 SW SP/3WAY+SP/3WAY WH

Legrand-Pass & Seymour

  • $44.41 (Each)
  • $44.41 (Each)

  • $532.92 (Per 12)

In-Stock: 3 available locally (Jonesboro, AR) ( change location)
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
RCD33W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33W
Description
Radiant 2 SW SP/3WAY+SP/3WAY WH
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054972 / 0785007054972 / 00785007054972
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.41 (Each)
Standard Packaging
$532.92 (Per 12)
Stock Availability
Jonesboro
3 (Check another store)
Little Rock
11
All Stores
306
Resources
Other Links
 
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
Images
 
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Small Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Video
Brochures
 
 
RCD33W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, 3W, Two Single Pole Switch, White
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD33W RADIANT 2 SW, SP/3WAY +
Description
RADIANT 2 SW SP/3WAY+SP/3WAY WH
Additional Information
Number of Ways
3
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 ct
Load Rating
15 A @ 120/125 VAC
Load Type
Halogen, CFL, Fluorescent, Universal, Xenon, LED, Incandescent
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD33W
GTIN
00785007054972
UPC
785007054972
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 306

Location search:
These alternate items can be purchased instead of RCD33W.
Jump To:

Similar Items

Similar items are close alternatives to RCD33W, though they may not be 100% alike.

Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33I
  • Jonesboro Availability: 4
  • Total Availability: In Stock
  • MFR Part #: RCD33I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($532.92) ·
RCD33I - Pass & Seymour/Legrand

Jonesboro Availability: In Stock

Total Availability: In Stock

Book Price

$44.41

Each

QTY:
Each
Add
Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33LA
  • Jonesboro Availability: 4
  • Total Availability: In Stock
  • MFR Part #: RCD33LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($532.92) ·
RCD33LA - Pass & Seymour/Legrand

Jonesboro Availability: In Stock

Total Availability: In Stock

Book Price

$44.41

Each

QTY:
Each
Add
<P>Decorator Combo, Single Pole & 3WAY Switch, White</P>
  • MFR Part #: TM813WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($408.00) ·
TM813WCC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$34.00

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • MFR Part #: RCD33BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD33BK - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat