R26USBCC6W - Rad C/C Fast Charg Usb + Dup 15A W

Legrand-Pass & Seymour

  • $38.38 (Each)
  • $38.38 (Each)

  • $1,919.00 (Per 50)
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
R26USBCC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBCC6W
Description
Rad C/C Fast Charg Usb + Dup 15A W
Charge Phones, Tablets and More Up to 40% Faster, With Usb Outlets From The Radiant® Collection. With An Industry-Leading 30W Of Power Supplying Its Two Included Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easily Replacing Traditional Outlets In As Little As Ten Minutes, The Usb Updates Your Space With Advanced Functionality and The Sleek, Clean Lines Of Radiant For A Sophisticated Look. Made Exclusively For Use With
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007207750 / 0785007207750 / 00785007207750
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.38 (Each)
Standard Packaging
$1,919.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
151
Resources
Other Links
 
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
Attachments
 
 
R26USBCC6W - Specification Sheet
Images
 
 
R26USBCC6W - Small Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Video
Brochures
 
 
R26USBCC6W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 151

Location search:
These alternate items can be purchased instead of R26USBCC6W.
Jump To:

Cross Referenced

These items are similar to R26USBCC6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRUSBC15W-BOX Eaton 00032664753305
USB15C5W Hubbell Wiring Device-Kellems 00883778307454
T5637-W Leviton 00078477000885
R26USBCC6W Legrand Pass & Seymour 00785007207750

* All prices subject to change.

Begin Live Chat