PT5362LA - Dup Recept Spec GRD 20A/125V La

Legrand-Pass & Seymour

  • $10.76 (Each)
  • $10.76 (Each)

  • $1,076.00 (Per 100)
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
PT5362LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362LA
Description
Dup Recept Spec GRD 20A/125V La
Plugtail Spec Grade Duplex Receptacle 20AMP 125VOLT Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007091700 / 00785007091700
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.76 (Each)
Standard Packaging
$1,076.00 (Per 100)
Resources
Images
 
 
PT5362LA - Small Image
 
PT5362LA - Large Image
 
PT5362LA - Video
Other Links
 
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
Brochures
 
 
PT5362LA - Brochure
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
125
Wire Size
12
amperage rating
20
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
.625
Height
3.281
Descriptions
Long Description
PlugTail Spec Grade Duplex Receptacle 20amp 125volt Light Almond
Special Features
Plated steel wrap strap design for maximum durability and corrosion resistance. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Three drive screws anchor strap to back body and face. No exposed terminals create a finger safe application before, during, and after installation. Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. Crimped and welded contacts. Ultrasonically welded polycarbonate connector housing secures termin
Description
DUP RECEPT SPEC GRD 20A/125V LA
Product Type
Dup Recept Spec GRD 20A/125V La
extra long description
P&S PT5362LA DUP RECEPT SPEC GRD 20
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Manufacturers Part Number
PT5362LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007091700
UPC
785007091700
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
FEDSPEC, CULUS, cULus UL498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT5362LA.
Jump To:

Cross Referenced

These items are similar to PT5362LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT5362LA Bryant Electric 00781786142312
5352LAM Eaton Wiring Devices 00032664674211
PT5362LA Legrand Pass & Seymour 00785007091700

* All prices subject to change.

Begin Live Chat