PSDS60AXSR - 60A 600V SS Sloperoof N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $845.21 (Each)
  • $845.21 (Each)
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
PSDS60AXSR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS60AXSR
Description
60A 600V SS Sloperoof N/F Safety Switch W/Aux
60 Amps Sloped-Roof Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solu
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133653 / 0785007133653 / 00785007133653
Weight per unit
13.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$845.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Attachments
 
 
PSDS60AXSR - Specification Sheet
Other Links
 
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
Images
 
 
PSDS60AXSR - Small Image
 
PSDS60AXSR - Large Image
Brochures
 
 
PSDS60AXSR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PSDS60AXSR.
Jump To:

Cross Referenced

These items are similar to PSDS60AXSR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MDS6-AST Leviton 00078477472293

* All prices subject to change.

Begin Live Chat