PS5469X - Straight Blade Conn 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $59.40 (Each)
  • $59.40 (Each)

  • $2,969.98 (Per 50)

  • $5,939.97 (Per 100)

In-Stock: 2 available locally (Fort Smith, AR) ( change location)
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
PS5469X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5469X
Description
Straight Blade Conn 3W 20A 250V B&W
Straight Blade Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237108 / 0785007237108 / 00785007237108
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.40 (Each)
Carton
$59.40 (Each)
Standard Packaging
$2,969.98 (Per 50)
Stock Availability
Fort Smith
2 (Check another store)
Springdale
0
All Stores
673
Resources
Images
 
 
PS5469X - Small Image
 
PS5469X - Large Image
 
PS5469X - Large Image
Other Links
 
 
PS5469X - Other
 
PS5469X - Other
 
PS5469X - Other
 
PS5469X - Other
 
PS5469X - Other
Brochures
 
 
PS5469X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Material
Nylon
Wire Size
#18 to #10 AWG
Number of Wires
3
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.638 in
Descriptions
Product Type
Straight Blade Connector
Long Description
Straight Blade Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb
Features
Straight Blade Connector 2pole 3wire 20amp 250v
Short Description
20 A, 250 VAC, Straight Blade Connector, Black/White
Special Features
2pc Cord Grip Accepts Wide Cord
extra long description
P&S PS5469X STR BLD CONN 3W 20A 250
Description
STR BLD CONN 3W 20A 250V B&W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5469X
GTIN
00785007237108
UPC
785007237108
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight
0.18 lb
Weight per each
0.178
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20R;NEMA WD-1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PS5469X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5469X.

Straight Blade Connector 2-Pole 3-Wire 20A 250V
  • Our Part #: 5469X
  • Fort Smith Availability: 2
  • Total Availability: In Stock
  • MFR Part #: PS5469X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($594.00) ·
5469X - Pass & Seymour/Legrand

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$59.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5469X, though they may not be 100% alike.

Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • MFR Part #: 5469N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($470.70) · 50 ($2,353.50) ·
5469N - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$47.07

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Straight Blade Connector, #16 - #12 Awg, 20A, Indust...
  • MFR Part #: AH5469
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($667.55) ·
AH5469 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$66.76

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 20A 250V
  • Our Part #: 5469X
  • Fort Smith Availability: 2
  • Total Availability: In Stock
  • MFR Part #: PS5469X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($594.00) ·
5469X - Pass & Seymour/Legrand

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$59.40

Each

QTY:
Each
Add
Straight Blade Device Connector Body, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/Wh...
  • Our Part #: HBL5469C
  • Springdale Availability: 17
  • Total Availability: In Stock
  • MFR Part #: HBL5469C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($539.10) ·
HBL5469C - Hubbell Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5469X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5469N Eaton Wiring Devices 00040893019109
6869 Eaton Wiring Devices 00040893023571
AH5469 Eaton Wiring Devices 00032664737589
66231-BK Enerlites 00883951417406
HBL5469C Hubbell Wiring Device-Kellems 00783585174853
5469-C Leviton 00078477796047
PS5469X Legrand Pass & Seymour 00785007237108
5469 GENERAL ELECTRIC n/a
GED0623 GENERAL ELECTRIC n/a
HBL5469C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat