PAR1BR - Outdoor Lamholder Bronze

Legrand-Pass & Seymour

  • $4.83 (Each)
  • $4.83 (Each)

  • $57.99 (Per 12)

  • $483.21 (Per 100)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)
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
PAR1BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1-BR
Description
Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007254853 / 0785007254853 / 00785007254853
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Carton
$4.83 (Each)
Standard Packaging
$57.99 (Per 12)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
376
Resources
Images
 
 
PAR1BR - Small Image
 
PAR1BR - Large Image
 
PAR1BR - Large Image
Other Links
 
 
PAR1BR - Other
 
PAR1BR - Other
Attachments
 
 
PAR1BR - Specification Sheet
Brochures
 
 
PAR1BR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Lampholder
Material
Aluminum
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Dimensions and Weight
Length
6 in
Size
6"
Descriptions
Construction
Weatherproof
Description
OUTDOOR LAMHOLDER BRONZE
Extra Long Description
PAS PAR1BR OUTDOOR LAMHOLDER BRONZE
Features
Die-cast Outdoor Lampholder, Bronze
Long Description
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb
Product Type
Outdoor Lampholder
Short Description
Lampholder, Aluminum, Ceiling & Wall
Special Features
Corrosion-resistant finish, seal gasket included
Additional Information
Mounting Type
Ceiling Mount
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1BR
Sub Brand
Pass & Seymour
GTIN
00785007254853
UPC
785007254853
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb
Weight per each
0.3967
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PAR1BR.
Jump To:

Similar Items

Similar items are close alternatives to PAR1BR, though they may not be 100% alike.

Cross Referenced

These items are similar to PAR1BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
592B-BOX Eaton Wiring Devices n/a
TP7165 Eaton Wiring Devices 00786189071658
37414 Morris 00601986374149
30001Z Mulberry 00095327310017
30003Z Mulberry 00095327310031
30010Z Mulberry 00095327310055
PAR1-BR Legrand Pass & Seymour 00785007254853
5606-2 Raco 00050169560624
5606-7 Raco 00050169560679
LTS100Z Raco 00092326111423
R90A RAB Lighting 00019813102382
1001AB-1 Teddico-BWF 00087115301567
H-1AV Teddico-BWF 00087115305053
DL-80-BR Thomas & Betts 00042269810310
WH1-BR Thomas & Betts 00785055301516
30015Z Mulberry 00095327310093
LH150-BR Orbit Industries 00835243006348
S500BRE Thomas & Betts 00042269655263
WPAR50B Topaz 00751338855793

* All prices subject to change.

Begin Live Chat