L1820R - R SGL 4W 20A 120/208 T/L

Legrand-Pass & Seymour

  • $68.74 (Each)
  • $68.74 (Each)

  • $3,437.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L1820R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1820-R
Description
R SGL 4W 20A 120/208 T/L
Receptacle Single 4-Wire 20A 120/208VOLT Turnlok Registered
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007182057 / 0785007182057 / 00785007182057
Weight per unit
0.2445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.74 (Each)
Standard Packaging
$3,437.00 (Per 50)
Resources
Images
 
 
L1820R - Small Image
 
L1820R - Large Image
Brochures
 
 
L1820R - Brochure
Other Links
 
 
L1820R - Other
 
L1820R - Other
 
L1820R - Other
 
L1820R - Other
Features
Voltage Rating
120/208
Wire Size
18 - 10
amperage rating
20
Phase
3
Number of Wires
4
Poles
4-Way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
R SGL 4W 20A 120/208 T/L
Description
R SGL 4W 20A 120/208 T/L
extra long description
P&S L1820R R SGL 4W 20A 120/208 T/L
Long Description
Receptacle Single 4-Wire 20A 120/208Volt Turnlok Registered
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1820-R
GTIN
00785007182057
UPC
785007182057
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2445
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
L18-20R
standard
UL, UL 498, FEDSPEC
You must have an account to view stock levels
These alternate items can be purchased instead of L1820R.
Jump To:

Cross Referenced

These items are similar to L1820R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71820FR Bryant Electric 00781786698130
CWL1820R Eaton Wiring Devices 00040893669236
HBL2440 Hubbell Wiring Device-Kellems 00783585235790
2440 Leviton 00078477045343
L1820R Legrand Pass & Seymour 00785007182057
GL1820 GENERAL ELECTRIC n/a
HBL2440 GENERAL ELECTRIC n/a

* All prices subject to change.