L1730R - R SGL 4W 30A 600V T/L

Legrand-Pass & Seymour

  • $78.29 (Each)
  • $78.29 (Each)

  • $3,914.50 (Per 50)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
L1730R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730-R
Description
R SGL 4W 30A 600V T/L
Receptacle Single 4-Wire 30A 600V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007173055 / 0785007173055 / 00785007173055
Weight per unit
0.2501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.29 (Each)
Standard Packaging
$3,914.50 (Per 50)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
13
Resources
Images
 
 
L1730R - Small Image
 
L1730R - Large Image
Brochures
 
 
L1730R - Brochure
Other Links
 
 
L1730R - Other
 
L1730R - Other
 
L1730R - Other
 
L1730R - Other
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
600
Wire Size
18 - 10
Phase
3
Poles
3-way
amperage rating
30
Number of Wires
4
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
R SGL 4W30A600V T/L
extra long description
P&S L1730R R SGL 4W30A600V T/L
Features
Brass Mounting Strap, Impact Resistant
Description
R SGL 4W 30A 600V T/L
Long Description
Receptacle Single 4-Wire 30A 600V Turnlok Registered
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Outlet Type
Locking
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730-R
GTIN
00785007173055
UPC
785007173055
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
RECEPTACLE
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2501
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L17-30R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
2 View Store
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store
These alternate items can be purchased instead of L1730R.
Jump To:

Cross Referenced

These items are similar to L1730R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71730FR Bryant Electric 00781786697638
CWL1730R Eaton Wiring Devices 00040893669175
HBL2740 Hubbell Wiring Device-Kellems 00783585236179
2740 Leviton 00078477046203
L1730R Legrand Pass & Seymour 00785007173055
2740A GENERAL ELECTRIC n/a
GL1730 GENERAL ELECTRIC n/a
HBL2740 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat