L1730R - R SGL 4W 30A 600V T/L

Legrand-Pass & Seymour

  • $74.20 (Each)
  • $74.20 (Each)

  • $3,710.00 (Per 50)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
L1730R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730-R
Description
R SGL 4W 30A 600V T/L
Receptacle Single 4-Wire 30A 600V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007173055 / 0785007173055 / 00785007173055
Weight per unit
0.2501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.20 (Each)
Standard Packaging
$3,710.00 (Per 50)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
15
Resources
Images
 
 
L1730R - Small Image
 
L1730R - Large Image
Brochures
 
 
L1730R - Brochure
Other Links
 
 
L1730R - Other
 
L1730R - Other
 
L1730R - Other
 
L1730R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 10
Phase
3
Poles
3-way
amperage rating
30
Number of Wires
4
Voltage Rating
600
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
R SGL 4W30A600V T/L
extra long description
P&S L1730R R SGL 4W30A600V T/L
Description
R SGL 4W 30A 600V T/L
Long Description
Receptacle Single 4-Wire 30A 600V Turnlok Registered
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730-R
GTIN
00785007173055
UPC
785007173055
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
RECEPTACLE
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2501
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L17-30R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
6 View Store
Nacogdoches
5 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store
These alternate items can be purchased instead of L1730R.
Jump To:

Cross Referenced

These items are similar to L1730R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71730FR Bryant Electric 00781786697638
CWL1730R Eaton Wiring Devices 00040893669175
HBL2740 Hubbell Wiring Device-Kellems 00783585236179
2740 Leviton 00078477046203
L1730R Legrand Pass & Seymour 00785007173055
2740A GENERAL ELECTRIC n/a
GL1730 GENERAL ELECTRIC n/a
HBL2740 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat