L1430C - Turnlok Conn 4W 30A 125/250V

Legrand-Pass & Seymour

  • $108.75 (Each)
  • $108.75 (Each)

  • $1,087.48 (Per 10)

  • $10,874.77 (Per 100)

In-Stock: 2 available locally (Lufkin, TX) ( change location)
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
L1430C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430C
Description
Turnlok Conn 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007143010 / 0785007143010 / 00785007143010
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.75 (Each)
Carton
$108.75 (Each)
Standard Packaging
$1,087.48 (Per 10)
Stock Availability
Lufkin
2 (Check another store)
Nacogdoches
7
All Stores
338
Resources
Images
 
 
L1430C - Small Image
 
L1430C - Large Image
 
L1430C - Large Image
Brochures
 
 
L1430C - Brochure
Other Links
 
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
30
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.33 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.33 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb
Features
Flanged Inlet 4wire 30amp 125/250volt Turnlok
Short Description
30 A, 125/250 VAC, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1430C TURNLOK CONNECTOR 4W 30A
Description
TURNLOK CONN 4W 30A 125/250V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
125/250 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430C
GTIN
00785007143010
UPC
785007143010
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
30.0
Packaging
Weight
0.4 lb
Weight per each
0.402
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L14-30R
Mounting
Connector
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 338

Location search:
These alternate items can be purchased instead of L1430C.
Jump To:

Similar Items

Similar items are close alternatives to L1430C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/...
  • MFR Part #: AHCL1430C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,260.80) ·
AHCL1430C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$56.52

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125/250V, 3...
  • MFR Part #: HBL2713
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($3,670.20) ·
HBL2713 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$122.34

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 125/2...
  • MFR Part #: AHL1430C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($689.70) ·
AHL1430C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$68.97

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 125/250 V, 3 Poles, 4 Wires, Light Almond, 1800 ...
  • MFR Part #: AHL1430C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.97) ·
CWL1430C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$68.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1430C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71430NC Bryant Electric 00781786695399
71430NCC Bryant Electric 00781786110380
CWL1430C Eaton Wiring Devices 00040893679969
6514BK Eaton Wiring Devices 00040893667461
AHL1430C Eaton Wiring Devices 00032664737947
66492-BK Enerlites 00883951417321
2620C Ericson 00782862586389
HBL2713BK Hubbell Wiring Device-Kellems 00783585172330
HBL2713 Hubbell Wiring Device-Kellems 00783585039176
HBL2713 / L1430C Hubbell Wiring Device-Kellems n/a
71430NC Hubbell Wiring Device-Kellems n/a
L1430C Hubbell Wiring Device-Kellems 7.83586E+11
2713 Leviton 00078477807439
89758 Morris 00601986897587
3333SS Legrand Pass & Seymour 00785007333312
L1430C Legrand Pass & Seymour 00785007143010
2974 Woodhead 00786788705350
29T74 Woodhead 00786788706555

* All prices subject to change.

Begin Live Chat