L1420C - Turnlok Conn 4W 20A 125/250V B&W

Legrand-Pass & Seymour

  • $68.84 (Each)
  • $68.84 (Each)

  • $688.41 (Per 10)

  • $6,884.12 (Per 100)

In-Stock: 191 available at other locations ( find a store with stock)
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
L1420C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420-C
Description
Turnlok Conn 4W 20A 125/250V B&W
Turnlok Registered Connector 4-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007142013 / 0785007142013 / 00785007142013
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.84 (Each)
Carton
$68.84 (Each)
Standard Packaging
$688.41 (Per 10)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
191
Resources
Images
 
 
L1420C - Small Image
 
L1420C - Large Image
Other Links
 
 
L1420C - Other
 
L1420C - Other
 
L1420C - Other
 
L1420C - Other
 
L1420C - Other
Attachments
 
 
L1420C - Specification Sheet
Brochures
 
 
L1420C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
Nylon
Number Of Wires
3.0
Poles
2
Voltage Rating
125/250
Wire Size
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3 in
Descriptions
Description
TURNLOK CONN 4W 20A 125/250V B&W
Extra Long Description
PAS L1420C TURNLOK CONNECTOR 4W 20A
Features
Corrosion Resistant
Long Description
Turnlok Registered Connector 4-Wire 20A 125/250V
Product Type
Turnlok Connector 4W 20A 125/250V B&W
Special Features
Locking Device, impact resistant
Additional Information
Indoor/Outdoor
Indoor
Voltage
125/250 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420-C
GTIN
00785007142013
UPC
785007142013
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
20.0
Packaging
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Mounting
Connector
Nema Rating
l14-20R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1420C.
Jump To:

Similar Items

Similar items are close alternatives to L1420C, though they may not be 100% alike.

Cross Referenced

These items are similar to L1420C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71420NC Bryant Electric 00781786695191
71420NCC Bryant Electric 00781786110267
CWL1420C Eaton Wiring Devices 00040893679853
CWL1420CBK Eaton Wiring Devices 00040893682389
AHL1420C Eaton Wiring Devices 00032664737916
L1420C Eaton Wiring Devices 00032664391903
66422-BK Enerlites 00883951417314
2420C Ericson 00782862586129
HBL2413 Hubbell Wiring Device-Kellems 00783585038155
HBL2413 / L1420C Hubbell Wiring Device-Kellems n/a
HBL2413BK Hubbell Wiring Device-Kellems 00783585172316
71420NC Hubbell Wiring Device-Kellems n/a
2413 Leviton 00078477808290
2413-B Leviton 00078477143506
89754 Morris 00601986897549
L1420C Legrand Pass & Seymour 00785007142013
L1420CCN Legrand Pass & Seymour n/a
7313SS Legrand Pass & Seymour 00785007731316
2774 Woodhead 00786788705138
27T74 Woodhead 00786788706531

* All prices subject to change.

Begin Live Chat