L1030R - Turnlok Receptacle 3W 30 A125/250V

Legrand-Pass & Seymour

  • $53.77 (Each)
  • $53.77 (Each)

  • $2,688.50 (Per 50)
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
L1030R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1030R
Description
Turnlok Receptacle 3W 30 A125/250V
Turnlok® Single Receptacle 3-Wire 30A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007103052 / 0785007103052 / 00785007103052
Weight per unit
0.2452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.77 (Each)
Standard Packaging
$2,688.50 (Per 50)
Resources
Images
 
 
L1030R - Small Image
 
L1030R - Large Image
Brochures
 
 
L1030R - Brochure
Other Links
 
 
L1030R - Other
 
L1030R - Other
 
L1030R - Other
 
L1030R - Other
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
125/250
Wire Size
18 - 10
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Receptacle 3W 30 A125/250V
Description
TURNLOK RECEPTACLE 3W 30 A125/250V
extra long description
P&S L1030R TURNLOK RECEPTACLE 3W 30
Long Description
Turnlok® Single Receptacle 3-Wire 30A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1030R
GTIN
00785007103052
UPC
785007103052
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Turnlock Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2452
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L10-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1030R.
Jump To:

Cross Referenced

These items are similar to L1030R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71030FR Bryant Electric 00781786692633
CWL1030R Eaton Wiring Devices 00040893668284
2660 Leviton 00078477045862
L1030R Legrand Pass & Seymour 00785007103052
CWCWL1030R GENERAL ELECTRIC n/a
GL1030 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat