IG5262 - Duplex Recp 15A Commer Isol GRD or

Legrand-Pass & Seymour

  • $14.81 (Each)
  • $14.81 (Each)

  • $1,480.91 (Per 100)

In-Stock: 8 available locally (Brownwood, TX) ( change location)
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
IG5262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5262
Description
Duplex Recp 15A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045277 / 0785007045277 / 00785007045277
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.81 (Each)
Carton
$14.81 (Each)
Standard Packaging
$1,480.91 (Per 100)
Stock Availability
Brownwood
8 (Check another store)
DFW RDC
50
All Stores
637
Resources
Images
 
 
IG5262 - Large Image
 
IG5262 - Small Image
 
IG5262 - Large Image
Attachments
 
 
IG5262 - Specification Sheet
Brochures
 
 
IG5262 - Brochure
Other Links
 
 
IG5262 - Other
 
IG5262 - Other
 
IG5262 - Other
 
IG5262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Poles
2
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Orange
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.922 in
Height
3.281 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Orange
Short Description
15 A, 125 V, Duplex Receptacle, Orange
Special Features
Ig Symbol and Isolated Ground Markings for Easy Identification and Circuit Delineation. Triple-Wipe Brass Contacts Ensure Lasting;Positive Contact With Plug Blades. High-Impact Resistant Nylon Face Resists Impacts and Scrapes. Corrosion-Resistant Plated
extra long description
P&S IG5262 RECEP DUP 15A COMMER ISO
Description
DUPLEX RECP 15A COMMER ISOL GRD OR
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Voltage
125.0 V
Outlet Type
Tamper-Resistant, Isolated Ground, Straight Blade
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG5262
GTIN
00785007045277
UPC
785007045277
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.2000 lb
Weight per each
0.195
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
WALL
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IG5262.
Jump To:

Similar Items

Similar items are close alternatives to IG5262, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • MFR Part #: IG5262RN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($90.00) ·
IG5262RN - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$9.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG5262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5262IG Bryant Electric 00781786005105
IG5262RN Eaton Wiring Devices 00032664571459
CR5252IG Hubbell Wiring Device-Kellems 00783585387352
IG5252 Hubbell Wiring Device-Kellems 00783585146706
IG5262 Hubbell Wiring Device-Kellems 00783585756530
5262-IG Leviton 00078477052440
82228 Morris 00601986822282
IG5262 Legrand Pass & Seymour 00785007045277
5262-IG Bryant Electric n/a
CR15IG Bryant Electric 00781786734647
IG8200RN Eaton Wiring Devices 00032664379406

* All prices subject to change.

Begin Live Chat