HSWF3W - Humidity Sensor Fan Only 120V 3A Max WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)
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
HSWF3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
HSWF3W
Description
Humidity Sensor Fan Only 120V 3A Max WH
Humidity Based Fan Control, HSW, Adds Intelligent Moisture Detection to Any Fan or Ventilation System.
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007057393 / 0785007057393 / 00785007057393
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
5
Resources
Other Links
 
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
Attachments
 
 
HSWF3W - Specification Sheet
Images
 
 
HSWF3W - Large Image
 
HSWF3W - Small Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
Brochures
 
 
HSWF3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Back and side wire
Poles
1
Wattage
400
Wire Size
#14 - #12 AWG
Material, Color, and Finish
Color
White
Finish
Matte
Descriptions
Description
HUMIDITY SENSOR FAN ONLY 120V 3A MAX WH
Extra Long Description
PAS HSWF3W HUMIDITY SENSOR FAN ONLY
Features
Humidity Fan Control, Indicator Lights
Long Description
Humidity Based Fan Control, HSW, adds intelligent moisture detection to any fan or ventilation system.
Product Type
Humidity Sensor Fan Only 120V 3A Max WH
Special Features
Humidity Based Fan Control, HSW, adds intelligent moisture detection to any fan or ventilation system. HSW senses condensation levels in the air, turns on the fan or ventilation system, and runs it until the room is back to a safe moisture level. HSW has adjustable timer settings for manual time use and adjustable condensation for sensitivity. The capability to adjust the sensitivity level on HSW enables the end user to truly tailor their fan or ventilation system to any environment regardless of room size
Additional Information
Coil Voltage
120.0
Contact Rating
6Amps
Indoor/Outdoor
Indoor
Load Rating
120V 6A (FAN MOTOR)
Load Type
AC Fan Motor
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Push
Timing Range
5-60 minutes
Voltage
120 VAC
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
HSWF3W
GTIN
00785007057393
UPC
785007057393
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan Speed Control
Trade Size
Amperage
6.0
Packaging
Weight per each
0.325
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Carthage
1 View Store
Henderson
1 View Store

M-Z

Location Stock Available
Marshall
3 View Store
These alternate items can be purchased instead of HSWF3W.
Jump To:

Cross Referenced

These items are similar to HSWF3W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HDFS3P1-W-L Eaton 00032664766466
DHS05-1LW Leviton 00078477472552

* All prices subject to change.

Begin Live Chat