FC150U - SGL Sup GRP 1.5CBL SGL Eye

Legrand-Pass & Seymour

  • $63.28 (Each)
  • $63.28 (Each)

  • $3,164.00 (Per 50)

Availability: Currently Out Of Stock
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
FC150U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC150-U
Description
SGL Sup GRP 1.5CBL SGL Eye
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 Inches, Bale Length 12-In, Mesh Length 18-In, Break Strength 1680 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007980714 / 0785007980714 / 00785007980714
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.28 (Each)
Standard Packaging
$3,164.00 (Per 50)
Resources
Images
 
 
FC150U - Large Image
 
FC150U - Small Image
Brochures
 
 
FC150U - Brochure
Other Links
 
 
FC150U - Other
 
FC150U - Other
 
FC150U - Other
 
FC150U - Other
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
SNG Sup GRP 1.5CBL SNG Eye
extra long description
P&S FC150U SNG SUP GRP 1.5CBL SNG E
Description
SGL SUP GRP 1.5CBL SGL EYE
Long Description
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 inches, Bale Length 12-in, Mesh Length 18-in, Break Strength 1680 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
load
Approx. Break Strength: 1,680
Cable Size
Cable Dia. Range: 1.500-1.740; Bale Length: 12; Mesh Length: 18
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC150-U
GTIN
00785007980714
UPC
785007980714
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL/CSA Approval (consult factory)
Application
Industrial
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC150U.
Jump To:

Similar Items

Similar items are close alternatives to FC150U, though they may not be 100% alike.

Eaton Standard Support Grip, Closed Mesh Single Eye, 12" Bale, 1680 LBS Break, 1...
  • Our Part #: SGS150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGS150
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($7,574.00) ·
SGS150 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC150U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2201-018 Amtec n/a
SPC150U Bryant Electric 00781786245105
SGS150 Eaton Wiring Devices 00040893647135
2201019 Hubbell Wiring Device-Kellems 00783585301051
L9506 Leviton 00078477970706
FC150U Legrand Pass & Seymour 00785007980714
2201-018R Remke 00785411100289
35035 Woodhead 00786788350352
2201018 GENERAL ELECTRIC n/a
2201019 GENERAL ELECTRIC n/a
35035 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat