SGS150 - Supp Grip STND CLSD Sing Eye 1.50-1.74"

Eaton

  • $88.17 (Each)
  • $88.17 (Each)

  • $8,817.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SGS150
Manufacturer
Eaton
Manufacturer's Part Number
SGS150
Description
Supp Grip STND CLSD Sing Eye 1.50-1.74"
Eaton Standard Support Grip, Closed Mesh Single Eye, 12" Bale, 1680 LBS Break, 1.50-1.74" Cord Diameter, 18" Mesh Length, Tin-Coated Bronze
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647135 / 00040893647135
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.17 (Each)
Standard Packaging
$8,817.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SGS150 - Small Image
 
SGS150 - Large Image
Attachments
 
 
SGS150 - Specification Sheet
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
SUPP GRIP STND CLSD SING EYE 1.50-1.74"
extra long description
EWD SGS150 Supp Grip Stnd Clsd Sing
Product Type
Supp Grip STND CLSD Sing Eye 1.50-1.74"
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton standard support grip, Closed Mesh Single Eye, 12" bale, 1680 lbs break, 1.50-1.74" cord diameter, 18" mesh length, Tin-Coated Bronze
Special Features
Support grips
Additional Information
dimensions
1.3320 IN X 4.0680 IN X 34.5000 IN
Manufacturer Information
Manufacturers Part Number
SGS150
Brand
Eaton Wiring Devices
GTIN
00040893647135
UPC
040893647135
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Standard support grip
Packaging
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SGS150.
Jump To:

Similar Items

Similar items are close alternatives to SGS150, though they may not be 100% alike.

FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 ...
  • Our Part #: FC150U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FC150-U
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,672.50) ·
FC150U - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SGS150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2201-018 Amtec n/a
SPC150U Bryant Electric 00781786245105
SGS150 Eaton Wiring Devices 00040893647135
2201019 Hubbell Wiring Device-Kellems 00783585301051
L9506 Leviton 00078477970706
FC150U Legrand Pass & Seymour 00785007980714
2201-018R Remke 00785411100289
35035 Woodhead 00786788350352

* All prices subject to change.

Begin Live Chat