EN4250 - 42" Enclosure W/Hinged Cover+Lock

Legrand-On-Q

  • $315.45 (Each)
  • $315.45 (Each)

Available from manufacturer.
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
EN4250
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN4250
Description
42" Enclosure W/Hinged Cover+Lock
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428023180 / 0804428023180 / 00804428023180
Weight per unit
23.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.45 (Each)
Stock Availability
Newnan
0
Atlanta
0
All Stores
0
Resources
Other Links
 
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
Images
 
 
EN4250 - Small Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
Attachments
 
 
EN4250 - Specification Sheet
Brochures
 
 
EN4250 - Brochure
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Description
42" ENCLOSURE W/HINGED COVER+LOCK
Extra Long Description
PAS EN4250 42 ENCL W/HINGED COVER +
Features
Perfect for larger installations, this 42-inch enclosure features universal On-Q style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.
Long Description
Perfect for larger installations, this 42-inch enclosure features universal On-Q style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.
Product Type
42 Encl W/Hinged Cover + Lock
Additional Information
Cable Entry
(6) rear knockouts
Enclosure Size
42.0
Frame
Cold Rolled Steel
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN4250
GTIN
00804428023180
UPC
804428023180
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
23.76
Carton
1
Uses, Certifications, and Standards
Standard
CSA, CULUS, UL, ROHS, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area