EN1450 - 14" Enclosure W/Hinged Cover+Lock

Legrand-On-Q

  • $140.19 (Each)
  • $140.19 (Each)

Available from manufacturer.
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
EN1450
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1450
Description
14" Enclosure W/Hinged Cover+Lock
This 14-Inch Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Also Includes A Hinged Cover.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428023036 / 0804428023036 / 00804428023036
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.19 (Each)
Stock Availability
Hope
0
Texarkana
0
All Stores
0
Resources
Images
 
 
EN1450 - Small Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
Other Links
 
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
Attachments
 
 
EN1450 - Specification Sheet
Brochures
 
 
EN1450 - Brochure
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Description
14" ENCLOSURE W/HINGED COVER+LOCK
Extra Long Description
PAS EN1450 14 ENCL W/HINGED COVER +
Features
This 14-inch enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It also includes a hinged cover.
Long Description
This 14-inch enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It also includes a hinged cover.
Product Type
14 Encl W/Hinged Cover + Lock
Additional Information
Cable Entry
(6) rear knockouts
Enclosure Size
14.0
Frame
Cold Rolled Steel
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN1450
GTIN
00804428023036
UPC
804428023036
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
9.75
Carton
1
Uses, Certifications, and Standards
Standard
UL, ROHS, CULUS, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area