EN1200 - 12" Enclosure W/Screw On Cover

Legrand-On-Q

  • $79.63 (Each)
  • $79.63 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
EN1200
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1200
Description
12" Enclosure W/Screw On Cover
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428050650 / 0804428050650 / 00804428050650
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.63 (Each)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
5
Resources
Images
 
 
EN1200 - Small Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
 
EN1200 - Large Image
Other Links
 
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
 
EN1200 - Other
Attachments
 
 
EN1200 - Specification Sheet
Brochures
 
 
EN1200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Cold Rolled Steel
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Height
12.13 in
Length
14.3 in
Thickness
0.1
Width
3.7 in
Descriptions
Description
12" ENCLOSURE W/SCREW ON COVER
Extra Long Description
PAS EN1200 12IN ENCLOSURE W/SCREW O
Features
This 12-inch enclosure is the perfect solution for a basic or entry-level structured wiring system. It features large top openings that make pulling wire easier than ever before. The enclosure also boasts multiple knockouts, side lances, and side tabs for more flexible mounting. Includes a screw-on cover.
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 12.13 in Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 12.13 in, Glossy White, Screw On
Special Features
Flanged
Additional Information
Cable Entry
(3) top knockouts
Enclosure Size
12.0
Frame
Cold Rolled Steel
Includes
Cover;Self-Adhesive Cable Identification Table
Mounting Type
Flush Mount/Surface Mount
Standards Met
UL 1863;UL Listed;CSA C22.2 Certified
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN1200
GTIN
00804428050650
UPC
804428050650
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
ENCLOSURE
Packaging
Weight
7.1 lb/EA
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, CSA, ROHS, UL, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Salina
2 View Store

* All prices subject to change.

Begin Live Chat