CSD1000 - CSD1000 1000SF Dual CLG Sen

Legrand-Pass & Seymour

  • $187.91 (Each)
  • $187.91 (Each)

  • $3,758.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CSD1000
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSD1000
Description
CSD1000 1000SF Dual CLG Sen
The Sensor Shall Detect Occupancy In The Control Area By Detecting Doppler Shifts In Transmitted Ultrasound and Passive Infrared Heat Changes.? Detection Verification Of Both Technologies Must Occur In Order to Activate Lighting Systems.? Upon Verification, Detection By Either Shall Hold Lighting On.
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007705232 / 00785007705232
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.91 (Each)
Standard Packaging
$3,758.20 (Per 20)
Resources
Images
 
 
CSD1000 - Large Image
 
CSD1000 - Small Image
Brochures
 
 
CSD1000 - Brochure
Other Links
 
 
CSD1000 - Other
 
CSD1000 - Other
 
CSD1000 - Other
Descriptions
Description
CSD1000 1000SF DUAL CLG SEN
Long Description
The sensor shall detect occupancy in the control area by detecting Doppler shifts in transmitted ultrasound and passive infrared heat changes.? Detection verification of both technologies must occur in order to activate lighting systems.? Upon verification, detection by either shall hold lighting on.
Product Type
Disc Sub DT305
extra long description
P&S CSD1000 DISC SUB DT305
Additional Information
Sensor Type
Occupancy
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSD1000
GTIN
00785007705232
UPC
785007705232
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of CSD1000.
Jump To:

Cross Referenced

These items are similar to CSD1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OAC-DT-2000 Eaton Wiring Devices 00080083579266
MDC-50L-W Enerlites 00883951415136
OSC10-M0W Leviton 00078477180570
CSD1000 Legrand Pass & Seymour 00785007705232
DT-305 Legrand Pass & Seymour n/a
DT-300 WattStopper 00754182913824
DT-305 WattStopper 00754182913831

* All prices subject to change.