CS8169 - Rec Ca Styl 50A 3PH 480V T/L

Legrand-Pass & Seymour

  • $88.87 (Each)
  • $88.87 (Each)

  • $888.66 (Per 10)

  • $8,886.60 (Per 100)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)
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
CS8169
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8169
Description
Rec Ca Styl 50A 3PH 480V T/L
Receptacle, 50 A, 480 V Ac, 3 Poles, 4 Wires, #18 to #0 Awg Compatible Wire Size, 1.08 In Length, 1.98 In (Dia.) Width, 3.28 In Height, Thermoplastic, Black, Corrosion Resistant, 0.5900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007816907 / 0785007816907 / 00785007816907
Weight per unit
0.5925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.87 (Each)
Carton
$88.87 (Each)
Standard Packaging
$888.66 (Per 10)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
161
Resources
Images
 
 
CS8169 - Small Image
 
CS8169 - Large Image
 
CS8169 - Large Image
Brochures
 
 
CS8169 - Brochure
Other Links
 
 
CS8169 - Other
 
CS8169 - Other
 
CS8169 - Other
 
CS8169 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
480 V ac
Number of Wires
4
Material
Thermoplastic
Wire Size
18 - 0
Phase
3
Poles
3-way
amperage rating
50
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.08 in
Width
1.98 in (Dia.)
Height
3.28 in
Size
3.3"
Descriptions
extra long description
P&S CS8169 REC CA STYL 50A 3PH 480V
Product Type
Receptacle
Long Description
Receptacle, 50 A, 480 V ac, 3 Poles, 4 Wires, #18 to #0 AWG Compatible Wire Size, 1.08 in Length, 1.98 in (Dia.) Width, 3.28 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.5900 lb
Features
Receptacle California Standard Style 50amp 3phase 480volt Turnlok
Short Description
50 A, 480 VAC, Receptacle, Black
Special Features
Turnlock Locking Device
Description
REC CA STYL 50A 3PH 480V T/L
Additional Information
Receptacle Type
Turnlock
Compatible Wire Size
#18 to #0 AWG
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS8169
GTIN
00785007816907
UPC
785007816907
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California Style Turnlock Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.5900 lb
Weight per each
0.5925
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS8169.
Jump To:

Similar Items

Similar items are close alternatives to CS8169, though they may not be 100% alike.

Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, ...
  • Our Part #: CS8169
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8169
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($875.10) ·
CS8169 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS8169 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8169A Bryant Electric 00781786253131
CS8169 Eaton Wiring Devices 00040893679686
CS8169 Ericson 00782862822487
CS8169 Hubbell Wiring Device-Kellems 00783585828503
CS8169 Leviton 00078477326367
CS8169 Legrand Pass & Seymour 00785007816907
CS8169 Woodhead 00786788509200
CS8169 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat