CS20AC1GRY - 20A 120/277VAC S Wire Comm SP SW Gy

Legrand-Pass & Seymour

  • $6.70 (Each)
  • $6.70 (Each)

  • $334.75 (Per 50)

  • $669.50 (Per 100)

In-Stock: 676 available at other locations ( find a store with stock)
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
CS20AC1GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1-GRY
Description
20A 120/277VAC S Wire Comm SP SW Gy
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Gray, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126570 / 0785007126570 / 00785007126570
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Carton
$6.70 (Each)
Standard Packaging
$334.75 (Per 50)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
676
Resources
Images
 
 
CS20AC1GRY - Small Image
 
CS20AC1GRY - Large Image
 
CS20AC1GRY - Large Image
Other Links
 
 
CS20AC1GRY - Other
 
CS20AC1GRY - Other
 
CS20AC1GRY - Other
Attachments
 
 
CS20AC1GRY - Specification Sheet
Brochures
 
 
CS20AC1GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Gray
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC S WIRE COMM SP SW GY
Extra Long Description
PAS CS20AC1GRY 20A 120/277VAC S WIR
Features
Commercial 1pole Switch, Side Wire, 20amp 120/277volt, Gray
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Gray, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, Gray, 1 Pole, Commercial
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Single pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
20Amp, 120/277Vac
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, Xenon, CFL, Incandescent, Universal, Halogen, LED
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC1GRY
GTIN
00785007126570
UPC
785007126570
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.16 lb
Weight per each
0.164
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
CULUS, FEDSPEC, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS20AC1GRY.
Jump To:

Similar Items

Similar items are close alternatives to CS20AC1GRY, though they may not be 100% alike.

Cross Referenced

These items are similar to CS20AC1GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BGRY Bryant Electric 00781786174443
CS120GY Eaton Wiring Devices 00032664488283
CS120GY Hubbell Wiring Device-Kellems 00783585901213
CS120-2GY Leviton 00078477815731
CS20AC1GRY Legrand Pass & Seymour 00785007126570

* All prices subject to change.

Begin Live Chat