CS20AC1 - 20A 120/277VAC S Wire Comm SP SW BN

Legrand-Pass & Seymour

  • $6.70 (Each)
  • $6.70 (Each)

  • $334.75 (Per 50)

  • $669.50 (Per 100)

In-Stock: 139 available at other locations ( find a store with stock)
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
CS20AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1
Description
20A 120/277VAC S Wire Comm SP SW BN
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126440 / 0785007126440 / 00785007126440
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Carton
$6.70 (Each)
Standard Packaging
$334.75 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
139
Resources
Images
 
 
CS20AC1 - Small Image
 
CS20AC1 - Large Image
 
CS20AC1 - Large Image
Other Links
 
 
CS20AC1 - Other
 
CS20AC1 - Other
 
CS20AC1 - Other
Attachments
 
 
CS20AC1 - Specification Sheet
Brochures
 
 
CS20AC1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Brown
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC S WIRE COMM SP SW BN
Extra Long Description
PAS CS20AC1 20A 120/277VAC S WIRE C
Features
Commercial 1pole Switch, Side Wire, 20amp 120/277volt, Brown.
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, Brown, Industrial HD
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Single pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
20Amp, 120/277Vac
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
CFL, Halogen, Incandescent, Universal, Xenon, LED, Fluorescent
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Single Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC1
GTIN
00785007126440
UPC
785007126440
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.16 lb
Weight per each
0.164
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
CULUS, FEDSPEC, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS20AC1.
Jump To:

Similar Items

Similar items are close alternatives to CS20AC1, though they may not be 100% alike.

Cross Referenced

These items are similar to CS20AC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120B Bryant Electric 00781786174436
CS120B Eaton Wiring Devices 00032664488108
CS120 Hubbell Wiring Device-Kellems 00783585901107
CS120-2 Leviton 00078477815724
CS20AC1 Legrand Pass & Seymour 00785007126440

* All prices subject to change.

Begin Live Chat