CR15I - Duplex Recp 15A 125V Side Wire Iv

Legrand-Pass & Seymour

  • $3.29 (Each)
  • $3.29 (Each)

  • $329.14 (Per 100)

In-Stock: 37 available locally (Dodge City, KS) ( change location)
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
CR15I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15I
Description
Duplex Recp 15A 125V Side Wire Iv
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119060 / 0785007119060 / 00785007119060
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$329.14 (Per 100)
Stock Availability
Dodge City
37 (Check another store)
West Wichita
10
All Stores
1,070
Resources
Images
 
 
CR15I - Large Image
 
CR15I - Small Image
 
CR15I - Large Image
 
CR15I - Video
Other Links
 
 
CR15I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
15
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 15amp 125volt, Ivory
Short Description
15 A, 125 V, Straight Blade Receptacle, Ivory, #14 to #10 AWG Compatible Wire Size
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
extra long description
P&S CR15I RECEP DUP 15A/125V SIDE W
Description
DUPLEX RECP 15A 125V SIDE WIRE IV
Additional Information
media
Yes
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR15I
GTIN
00785007119060
UPC
785007119060
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.2000 lb
Weight per each
0.1956
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
Operating Temperature
-40°-60°C
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CR15I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CR15I.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SI
  • Dodge City Availability: 37
  • Total Availability: In Stock
  • MFR Part #: CR15I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 100 ($329.14) ·
5250SI - Pass & Seymour/Legrand

Dodge City Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CR15I, though they may not be 100% alike.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: CR15W
  • West Wichita Availability: 266
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15W - Pass & Seymour/Legrand

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SW
  • West Wichita Availability: 266
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 100 ($329.14) ·
5250SW - Pass & Seymour/Legrand

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: CR15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.80) · 100 ($348.00) ·
CR15V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SI
  • Dodge City Availability: 37
  • Total Availability: In Stock
  • MFR Part #: CR15I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 100 ($329.14) ·
5250SI - Pass & Seymour/Legrand

Dodge City Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR15I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15I Bryant Electric 00781786161023
5242I Bryant Electric 00781786624801
5252I Bryant Electric n/a
5252-I Bryant Electric n/a
CBRS15I Bryant Electric 00781786161122
CR15V Eaton Wiring Devices 00032664488986
BR15V Eaton Wiring Devices 00032664515057
CR15I Hubbell Wiring Device-Kellems 00783585900056
CRF15I Hubbell Wiring Device-Kellems 00783585107813
CRS15I Hubbell Wiring Device-Kellems n/a
BR15I Hubbell Wiring Device-Kellems 00783585834849
CR015-I Leviton 00078477815229
CR15-I Leviton 00078477814918
5242I Leviton 00078477788134
82140 Morris 00601986821407
CR15I Legrand Pass & Seymour 00785007119060

* All prices subject to change.

Begin Live Chat