CA8WH - 1G Wallplate Horizontal Duplex Cover WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

In-Stock: 79 available locally (Tyler, TX) ( change location)
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
CA8WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8-WH
Description
1G Wallplate Horizontal Duplex Cover WH
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264364 / 0785007264364 / 00785007264364
Weight per unit
0.3917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
79 (Check another store)
All Stores
493
Resources
Images
 
 
CA8WH - Large Image
 
CA8WH - Small Image
 
CA8WH - Large Image
 
CA8WH - Large Image
Other Links
 
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
Attachments
 
 
CA8WH - Specification Sheet
Brochures
 
 
CA8WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Construction
Weatherproof
Description
1G WALLPLATE HORIZONTAL DUPLEX COVER WH
Extra Long Description
PAS CA8WH WP 1G HORIZ DUPLEX COVER
Features
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, White
Long Description
Weatherproof Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 lb
Product Type
Weatherproof Cover
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, White, Horizontal
Special Features
Cord Flap Gasket;Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids
Additional Information
Dimensions
4.57 (W) x 2.90 (H) in
Indoor/Outdoor
Outdoor
Mounting Type
Ceiling;Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Horizontal
Package Quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8WH
GTIN
00785007264364
UPC
785007264364
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3900 lb
Weight per each
0.3917
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA8WH.
Jump To:

Similar Items

Similar items are close alternatives to CA8WH, though they may not be 100% alike.

Cross Referenced

These items are similar to CA8WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WHDO1W Appleton Electric 00687855031764
TP7232 Eaton 00786189072327
3962W Eaton Wiring Devices n/a
S3962W Eaton Wiring Devices 00032664537813
4970 Leviton 00078477113325
37012 Morris 00601986370127
30501W Mulberry 00095327311489
WHD1W O-Z Gedney 00687855031603
CA8WH Legrand Pass & Seymour 00785007264364
5180-1 Raco 00050169518014
5180-6 Raco 00050169518069
CH100WH Raco 00092326112772
4181W-1 Teddico-BWF 00087115500458
FC-81WV Teddico-BWF 00087115237101
DCCD-WH Thomas & Betts 00042269810068
WR100-CWH Thomas & Betts 00785055304241
WR81-CWH Thomas & Betts n/a
WCH1DUPB Topaz 00751338855755

* All prices subject to change.

Begin Live Chat