CA721G - Vertical Power Outlet Cover 1-5/8

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 14)

  • $0.00 (Per 100)

In-Stock: 9 available locally (Nacogdoches, TX) ( change location)
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
CA721G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA721-G
Description
Vertical Power Outlet Cover 1-5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264456 / 0785007264456 / 00785007264456
Weight per unit
0.4271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
165
Resources
Other Links
 
 
CA721G - Other
 
CA721G - Other
 
CA721G - Other
 
CA721G - Other
 
CA721G - Other
Attachments
 
 
CA721G - Specification Sheet
Images
 
 
CA721G - Large Image
 
CA721G - Small Image
 
CA721G - Large Image
Brochures
 
 
CA721G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Construction
Weatherproof
Description
VERTICAL POWER OUTLET COVER 1-5/8
Extra Long Description
PAS CA721G WP VERT POWER OUTLET COV
Features
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid
Long Description
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb
Product Type
Weatherproof Cover
Short Description
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT
Special Features
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid
Additional Information
Dimensions
4.56 (W) x 2.81 (H) in
Indoor/Outdoor
Outdoor
Mounting Type
Ceiling;Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Vertical
Package Quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA721G
GTIN
00785007264456
UPC
785007264456
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4300 lb
Weight per each
0.4271
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA721G.
Jump To:

Similar Items

Similar items are close alternatives to CA721G, though they may not be 100% alike.

Cross Referenced

These items are similar to CA721G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVP171 Appleton Electric n/a
7420B Bryant Electric 00781786628489
S993 Eaton Wiring Devices 00032664540998
HBL3393 Hubbell Wiring Device-Kellems 00783585809090
4980-GY Leviton 00078477200681
37150 Morris 00601986371506
30528 Mulberry 00095327305280
130 Mulberry n/a
3 Mulberry n/a
53 Mulberry n/a
532 Mulberry n/a
1C-PO30 Orbit Industries 00835243005525
CA721-G Legrand Pass & Seymour 00785007264456
7420 Legrand Pass & Seymour 00785007742008
3393 Legrand Pass & Seymour 00785007339307
CA735-G Legrand Pass & Seymour n/a
5029-0 Raco 00050169502907
PO-16V Teddico-BWF 00087115272720
CFSR-L Thomas & Betts 00042269442405
WCV11.625 Topaz 00751338851023

* All prices subject to change.

Begin Live Chat