C01110 - 8 X 10 Combo Module Idc W/RJ31X

Legrand-On-Q

  • $70.48 (Each)
  • $70.48 (Each)

  • $704.80 (Per 10)
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
C01110
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
CO1110
Description
8 X 10 Combo Module Idc W/RJ31X
Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Cord Connectors
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
804428066880 / 00804428066880
Weight per unit
1.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.48 (Each)
Standard Packaging
$704.80 (Per 10)
Resources
Images
 
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Small Image
 
C01110 - Large Image
 
C01110 - Large Image
Other Links
 
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
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
18 Gauge Cold Rolled Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.1 in;7.9 cm
Width
6 in;15.2 cm
Height
5 in;12.7 cm
Descriptions
Product Type
Combination Module
Long Description
Combination Module, RJ31X Port, 1 Port, 3.1 in Length, 6 in Width, 5 in Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 lb
Features
The 10x8 combo distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations, and 1 GHz video to eight locations. The innovative mo.
Short Description
10x8 Combo Module IDC with RJ31X
Special Features
Eight Way;1 GHz Passive Digital HDTV Cable Splitter
extra long description
OnQ CO1110 8X10 COMBO MODULE IDC W/
Description
8 X 10 COMBO MODULE IDC W/RJ31X
Additional Information
Port Type
RJ31X
Number of Ports
1
Mounting Type
Enclosure
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+60 °C;+140 °F
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
CO1110
Brand
Pass & Seymour
GTIN
00804428066880
UPC
804428066880
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Packaging
Weight
1.56 lb
Weight per each
1.555
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat