B0X52 - Box Conn SGL Weave .52-.73 Dia

Legrand-Pass & Seymour

  • $34.48 (Each)
  • $34.48 (Each)

  • $344.78 (Per 10)

  • $3,447.83 (Per 100)

In-Stock: 11 available locally (South Austin, TX) (change location)
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
B0X52
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX52
Description
Box Conn SGL Weave .52-.73 Dia
Strain Relief Grip, 0.520 to 0.730 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.19444 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996173 / 0785007996173 / 00785007996173
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.48 (Each)
Carton
$34.48 (Each)
Standard Packaging
$344.78 (Per 10)
Stock Availability
South Austin
11 (Check another store)
Austin RDC
30
All Stores
2,010
Resources
Images
 
 
B0X52 - Small Image
 
B0X52 - Large Image
 
B0X52 - Large Image
Specifications Sheets
 
 
B0X52 - Specification Sheet
Brochures
 
 
B0X52 - Brochure
Other Links
 
 
B0X52 - Other
 
B0X52 - Other
 
B0X52 - Other
 
B0X52 - Other
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
Strain Relief Grip
Long Description
Strain Relief Grip, 0.520 to 0.730 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size, 0.19444 lb
Features
Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730".
Short Description
3/4" Strain Relief Grip, .520-.730 DIA RANGE
Special Features
Various Types of Pulling, Support and Strain Relief Grips
extra long description
P&S BOX52 BOX CONN SNG WEAVE .52-.7
Description
BOX CONN SGL WEAVE .52-.73 DIA
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
Cable/Cord Size
0.520 to 0.730 in
for use with
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Connection Type
Straight Male NPT
Thread Size
3/4 in
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;10 PK
includes
Insulated Bushing
Cable Size
NPT Size: 3/4; Cable Dia. Range: 0.520-0.730
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX52
sub brand
Pass & Seymour
GTIN
00785007996173
UPC
785007996173
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Dust Tight
Packaging
Weight
0.19444 lb
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,010

Location search:
These alternate items can be purchased instead of B0X52.
Jump To:

Similar Items

Similar items are close alternatives to B0X52, though they may not be 100% alike.

Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Materia...
  • Our Part #: TCI254
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TCI254
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($4,971.00) ·
TCI254 - Eaton Wiring Devices

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B0X52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SR004 American Fittings 00662364060085
73031203 Hubbell Wiring Device-Kellems 00783585330037
BOX52 Legrand Pass & Seymour 00785007996173
7303-004 Remke 00785411102191
7303004 Remke n/a
TC254 Eaton Wiring Devices 00040893646466
TCI254 Eaton Wiring Devices 00040893646527
73031209 Hubbell Wiring Device-Kellems 00783585330099
L7504 Leviton 00078477971291
7303-011 Remke 00785411102252
36508 Woodhead 00786788365080

* All prices subject to change.

Begin Live Chat