AC346025 - CAT6 Ez-RJ45 25PK

Legrand-On-Q

  • $40.30 (Each)
  • $40.30 (Each)

  • $8,060.00 (Per 200)

In-Stock: 2 available locally (Sulphur Springs, TX) ( change location)
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
AC346025
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3460-25
Description
CAT6 Ez-RJ45 25PK
Cat 6 Plug, Structured Wiring Application, Clear Color, Made In Usa, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;Ez-RJ45 Modular Plug Hand Tool (364555-01) Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.0900 LB Weight
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For Vdv Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428008989 / 0804428008989 / 00804428008989
Weight per unit
0.0913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Standard Packaging
$8,060.00 (Per 200)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
13
All Stores
114
Resources
Images
 
 
AC346025 - Small Image
 
AC346025 - Small Image
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Large Image
Other Links
 
 
AC346025 - Other
 
AC346025 - Other
 
AC346025 - Other
Attachments
 
 
AC346025 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
RJ45 Cat 6 plug connector
Terminal Type
Push-Pull
Material, Color, and Finish
Color
Clear
Descriptions
Description
CAT6 EZ-RJ45 25PK
Extra Long Description
PAS AC346025 CAT 6 EZ-RJ45 25 PACK
Features
Our Cat 6 EZ-RJ45 Connector makes it easy to quickly and efficiently terminate wires of any length. Large cable openings reduce the distance between the wires and contacts, creating optimal performance and reliable connections every time
Long Description
Cat 6 Plug, Structured Wiring Application, Clear Color, Made in USA, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01) Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.0900 lb Weight
Product Type
Cat 6 Plug
Short Description
Cat 6 Plug, Clear, 25 PK
Special Features
Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01)
Additional Information
Made In USA
yes
Package Quantity
25 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC3460-25
GTIN
00804428008989
UPC
804428008989
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.0900 lb
Weight per each
0.0913
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Structured Wiring
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Nema Rating
0.312 x 0.46 x 0.885
Standard
cULus, TIA/EIA-568-B.2-1 Cat 6 15M ShortLink
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat