90683I - Dim/Slide 600W Pre-Set 3-Way Ivory

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90683I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
90683-I
Description
Dim/Slide 600W Pre-Set 3-Way Ivory
Dim/Slide 600W Pre-Set 3-Way Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007906837 / 00785007906837
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
90683I - Installation Sheet
Attachments
 
 
90683I - Specification Sheet
Images
 
 
90683I - Small Image
 
90683I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
3-Way
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
DIM/SLIDE 600W PRE-SET 3-WAY IVORY
extra long description
WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90683-I
Model
90 mm
GTIN
00785007906837
UPC
785007906837
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat