885TRWRW - Radiant 15A/125V TRWR Duplex Recp WH

Legrand-Pass & Seymour

  • $6.28 (Each)
  • $6.28 (Each)

  • $62.81 (Per 10)

  • $628.13 (Per 100)

  • $1,256.26 (Per 200)
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
885TRWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TRWRW
Description
Radiant 15A/125V TRWR Duplex Recp WH
Decorator Receptacle, 15 A, 125 V, 2 Poles, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, Corrosion Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241792 / 00785007241792
Weight per unit
0.1398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$62.81 (Per 10)
Standard Packaging
$1,256.26 (Per 200)
Resources
Images
 
 
885TRWRW - Large Image
 
885TRWRW - Large Image
 
885TRWRW - Small Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
Brochures
 
 
885TRWRW - Brochure
Other Links
 
 
885TRWRW - Other
 
885TRWRW - Other
 
885TRWRW - Other
 
885TRWRW - Other
 
885TRWRW - Other
 
885TRWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Gangs
2
Material
Thermoplastic
gang
2
Poles
Double Pole
insulation
False
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1.3"
Size
4.25"
Descriptions
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, WR, TR, Duplex, Decorator Receptacle, White
Product Type
Decorator Receptacle
Long Description
Decorator Receptacle, 15 A, 125 V, 2 Poles, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, Corrosion Resistant, 0.1400 lb
Special Features
Extra Long Strap;Quick Loop Wire Aid
extra long description
P&S 885TRWRW RADIANT 15A/125V TRWR
Description
RADIANT 15A/125V TRWR DUPLEX RECP WH
Additional Information
Receptacle Type
Decorator
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;cULus Listed
orientation
Vertical
Voltage
125.0 V
indoor/outdoor
Outdoor
Outlet Type
Residential, Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885TRWRW
GTIN
00785007241792
UPC
785007241792
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1398
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 885TRWRW.
Jump To:

Similar Items

Similar items are close alternatives to 885TRWRW, though they may not be 100% alike.

Decorator Weather-Resistant Duplex Receptacle. 15 Amp, 125 Volt. Brown.
  • Our Part #: 885TRWR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 885-TRWR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
885TRWR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RADIANT 15A/125V TRWR DUP RECP I
  • MFR Part #: 885TRWRI
  • GTIN: 00785007241709
  • Manufacturer: Legrand-Pass & Seymour
RADIANT 15A/125V TRWR DUP RECP LA
  • MFR Part #: 885TRWRLA
  • GTIN: 00785007241785
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 885TRWRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RRD15SWWRTR GENERAL ELECTRIC n/a
885TRWRW Legrand Pass & Seymour 00785007241792

* All prices subject to change.

Begin Live Chat