8300HRED - Compact Hosp GRD Duplex Recp 20A 125V RD

Legrand-Pass & Seymour

  • $12.08 (Each)
  • $12.08 (Each)

  • $120.76 (Per 10)

  • $1,207.55 (Per 100)

Availability: In Stock Locally
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
8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HRED
Description
Compact Hosp GRD Duplex Recp 20A 125V RD
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830040 / 0785007830040 / 00785007830040
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Carton
$120.76 (Per 10)
Standard Packaging
$1,207.55 (Per 100)
Resources
Images
 
 
8300HRED - Large Image
 
8300HRED - Small Image
 
8300HRED - Large Image
Brochures
 
 
8300HRED - Brochure
Other Links
 
 
8300HRED - Other
 
8300HRED - Other
 
8300HRED - Other
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
Thermoplastic
Current Rating
20 A
Number of Wires
3
Voltage Rating
126 V
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Red
Finish
Matte
Dimensions and Weight
Height
3.281 in
Length
1.322 in
Width
0.780 in
Size
3.3 in
Descriptions
Description
COMPACT HG DUP REC 20A 125V RD
Product Type
Duplex Receptacle
Special Features
Back & Side Wire;Heavy Duty Compact Design
Long Description
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 lb
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Red
Short Description
20 A, 126 V, Duplex Receptacle, Red
extra long description
P&S 8300HRED COMPACT HG DUP REC 20A
Additional Information
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HRED
GTIN
00785007830040
UPC
785007830040
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300HRED.
Jump To:

Similar Items

Similar items are close alternatives to 8300HRED, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.50) · 50 ($827.50) ·
8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.55

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wi...
  • Our Part #: HBL8300HRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300HRED
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.30) ·
HBL8300HRED - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.33

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, ...
  • Our Part #: AH8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,449.00) ·
AH8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.49

Each

QTY:
Each
Add
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: 8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,863.29) ·
8300RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300HRED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300RD Eaton Wiring Devices 00032664705571
8300 Eaton Wiring Devices n/a
AH8300 Eaton Wiring Devices n/a
AH8300RD Eaton Wiring Devices 00032664705076
62020-O Enerlites 00883951410247
62020-R Enerlites 00883951215026
8300HRD GENERAL ELECTRIC n/a
AH8300RED GENERAL ELECTRIC n/a
HBL8300HR GENERAL ELECTRIC n/a
HBL8300HR Hubbell Wiring Device-Kellems 00783585015682
HBL8300HRED Hubbell Wiring Device-Kellems 00783585247519
BRY8300 Hubbell Wiring Device-Kellems n/a
BRY8300RED Hubbell Wiring Device-Kellems n/a
HBL8300 Hubbell Wiring Device-Kellems 00783585435701
HBL8300H Hubbell Wiring Device-Kellems 00783585015897
HBL8300R Hubbell Wiring Device-Kellems 00783585435763
8300-HR Leviton 00078477818930
8300 Leviton 00078477818619
8300HRED Legrand Pass & Seymour 00785007830040
PS8300HLRED Legrand Pass & Seymour n/a
8300 Legrand Pass & Seymour 00785007830064
8300-RED Legrand Pass & Seymour 00785007830101
8300H Legrand Pass & Seymour 00785007830019
PS8300-HS Legrand Pass & Seymour 00785007307245
PS8300-HSRED Legrand Pass & Seymour 00785007307207

* All prices subject to change.

Begin Live Chat