HBL8300HRED - Dup RCPT, Com/HG, 20A 125V, 5-20R, RD

Wiring Device-Kellems

  • $36.33 (Each)
  • $36.33 (Each)

  • $363.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HBL8300HRED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8300HRED
Description
Dup RCPT, Com/HG, 20A 125V, 5-20R, RD
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5- 20R, Red, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585247519 / 0783585247519 / 00783585247519
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.33 (Each)
Standard Packaging
$363.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
HBL8300HRED - Small Image
 
HBL8300HRED - Large Image
Attachments
 
 
HBL8300HRED - Specification Sheet
Other Links
 
 
HBL8300HRED - Other
 
HBL8300HRED - Other
 
HBL8300HRED - Other
 
HBL8300HRED - Other
 
HBL8300HRED - Other
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
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Wire Size
#12 to #10
Phase
1
Material
Nylon
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Description
DUP RCPT, COM/HG, 20A 125V, 5-20R, RD
Product Type
Dup RCPT, Com/HG, 20A 125V, 5-20R, RD
extra long description
HWDK HBL8300HRED DUP RCPT, COM/HG,
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Long Description
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5- 20R, Red, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL8300HRED
Brand
WIRING DEVICE-KELLEMS
series
Hospital Grade
GTIN
00783585247519
UPC
783585247519
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Duplex Receptacle
Packaging
Weight per each
0.078
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hospital grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of HBL8300HRED.
Jump To:

Similar Items

Similar items are close alternatives to HBL8300HRED, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.20) · 50 ($906.00) ·
8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.12

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wi...
  • Our Part #: HBL8300HI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL8300HI
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL8300HI - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300HRED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8300HRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.76) · 100 ($1,207.55) ·
8300HRED - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.08

Each

QTY:
Each
Add
DUP RCPT, COM/HG, 20A 125V, 5-20R, BR
  • MFR Part #: HBL8300H
  • GTIN: 00783585015897
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, COM/HG, 20A 125V, 5-20R, GY
  • MFR Part #: HBL8300HG
  • GTIN: 00783585015903
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, COM/HG, 20A 125V, 5-20R, WH
  • MFR Part #: HBL8300HW
  • GTIN: 00783585015910
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, COM/HG, 20A 125V, 5-20R, LA
  • MFR Part #: HBL8300HLA
  • GTIN: 00783585147260
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, COM/HG, 20A 125V, 5-20R, GN
  • MFR Part #: HBL8300HGN
  • GTIN: 00783585148250
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, COM/HG, 15A 125V, 5-15R, RD
  • MFR Part #: HBL8200HRED
  • GTIN: 00783585247502
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL8300HRED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL8300HRED Hubbell Wiring Device-Kellems 00783585247519
8300-HR Leviton 00078477818930
8300HRED Legrand Pass & Seymour 00785007830040

* All prices subject to change.

Begin Live Chat