7813PMD - 30A 3P 3 PH Ac MD Nema 1 Enc

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7813PMD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7813-PMD
Description
30A 3P 3 PH Ac MD Nema 1 Enc
Ac Manual Motor Controller, Suitable As Motor Disconnect - 10KA @ 600VAC, 30A Max. Class J Fuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267693 / 0785007267693 / 00785007267693
Weight per unit
0.718 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7813PMD - Large Image
 
7813PMD - Small Image
Brochures
 
 
7813PMD - Brochure
Other Links
 
 
7813PMD - Other
 
7813PMD - Other
 
7813PMD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
3 Pole
Number of Phases
3.0
amperage rating
30
Voltage Rating
600
connection
Side & Back Wired
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
2.8" Depth x 2.825" Width x 3.91" Height
Descriptions
Product Type
30A 3P 3 PH Ac MD, Nema 1 Enc
extra long description
P&S 7813PMD 30A 3P 3 PH AC MD, NEMA
Description
30A 3P 3 PH AC MD NEMA 1 ENC
Long Description
AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Additional Information
load
30A
operating cycles
50000
Voltage
600.0 V
Enclosure Type
Nema 1
Manufacturer Information
Manufacturers Part Number
7813-PMD
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007267693
UPC
785007267693
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
30.0
Packaging
Weight per each
0.718
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60Hz
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Mounting
FLUSH
Operating Temperature
Maximum continuos +75°C, minimum -40°C
Enclosure
NEMA 1
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7813PMD.
Jump To:

Similar Items

Similar items are close alternatives to 7813PMD, though they may not be 100% alike.

Three Pole, Three Phase Switch (7803) In A Nema 1 Nylon Enclosure. 30 Amp 600 Vo...
  • Our Part #: 7813P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7813P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
7813P - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 7813PMD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL1389D Hubbell Wiring Device-Kellems 00783585202624
7813PMD Legrand Pass & Seymour 00785007267693

* All prices subject to change.

Begin Live Chat