7813P - 30A 3P Starter Nema1

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7813P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7813-P
Description
30A 3P Starter Nema1
Manual Controller Switch, 3-Phase Type; Glass Reinforced Thermoplastic Material; 2.825 Inch W X 2.8 Inch D X 3.91 Inch H Size; Three Pole Operation Type; Ul 508, Ul (Canada and Us), Csa C22.23 Approval; 600 Vac Voltage Rating; Nema 1 Enclosure
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
-
UPC/EAN/GTIN
78500778069
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7813P - Small Image
 
7813P - Large Image
Installation Sheets
 
 
7813P - Installation Sheet
Attachments
 
 
7813P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 AMPERE
Voltage Rating
600 VAC
Material
GLASS REINFORCED THERMOPLASTIC
Operation Type
THREE POLE
Dimensions and Weight
Size
2.825 INCH W X 2.8 INCH D X 3.91 INCH H
Descriptions
Product Type
Manual Switch
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
Manual Motor Switches & Accessories
Long Description
MANUAL CONTROLLER SWITCH, 3-PHASE TYPE; GLASS REINFORCED THERMOPLASTIC MATERIAL; 2.825 INCH W X 2.8 INCH D X 3.91 INCH H SIZE; THREE POLE OPERATION TYPE; UL 508, UL (CANADA AND US), CSA C22.23 APPROVAL; 600 VAC VOLTAGE RATING; NEMA 1 ENCLOSURE
Additional Information
HP at 480 V
10 HP
HP at 600 V
20 HP
HP at 120 V
3 HP
HP at 240 V
7.5 HP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7813-P
Taxonomies, Classifications, and Categories
Type
3-Phase
Category Description
Industrial switches
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Approval
UL 508, UL (Canada and US), CSA C22.23
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat