7802 - 30A 600V 2P Ind SW

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7802
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7802
Description
30A 600V 2P Ind SW
Switch SGL Phase 2P 30a600v
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
-
UPC/EAN/GTIN
78500784221
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
7802 - Installation Sheet
Attachments
 
 
7802 - Specification Sheet
Images
 
 
7802 - Small Image
 
7802 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 Amp
Voltage Rating
600 Volt AC
Operation Type
2-Pole
Dimensions and Weight
Size
1.825 Inch Width x 1.753 Inch Depth x 2.375 Inch Height
Descriptions
Product Type
Manual Controller Switch
Description
30A 600V 2P IND SW
Long Description
MANUAL CONTROLLER SWITCH, 1-PHASE TYPE; 1.825 INCH WIDTH X 1.753 INCH DEPTH X 2.375 INCH HEIGHT SIZE; 2-POLE OPERATION TYPE; UL (CANADA AND US), UL, CSA APPROVAL; 600 VOLT AC VOLTAGE RATING; 30 AMP CURRENT RATING; 3 HP AT 240 V; 2 HP AT 120 V
Commodity Description
Manual Motor Switches & Accessories
Additional Information
RoHS Compliant; Strap Material Zinc-Plated Steel; Wiring Position Side; Application General Purpose
Additional Information
HP at 600 V
10
HP at 120 V
2
HP at 240 V
3 in
HP at 480 V
7.5
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7802
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
1-Phase
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat