7764 - Conn 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $202.16 (Each)
  • $202.16 (Each)

  • $2,021.60 (Per 10)
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
7764
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7764
Description
Conn 50a250vdc50a600vac
Connector 50A 250VDC 50A 600vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007776409 / 00785007776409
Weight per unit
0.711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.16 (Each)
Standard Packaging
$2,021.60 (Per 10)
Resources
Images
 
 
7764 - Small Image
 
7764 - Large Image
Brochures
 
 
7764 - Brochure
Other Links
 
 
7764 - Other
 
7764 - Other
 
7764 - Other
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
250VDC, 600VAC
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.90 L x 2.26 H
Descriptions
Product Type
Conn 50a250vdc50a600vac
Description
CONN 50A250VDC50A600VAC
extra long description
P&S 7764 CONN 50A250VDC50A600VAC
Long Description
Connector 50A 250VDC 50A 600VAC
Special Features
Turnlok® Corrosion-Resistant Connector
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7764
GTIN
00785007776409
UPC
785007776409
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Connector
Availability
Status
Inactive
Packaging
Weight per each
0.711
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
Cord
Application
Industrial
nema rating
None
standard
UL498, CSA C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7764.
Jump To:

Similar Items

Similar items are close alternatives to 7764, though they may not be 100% alike.

50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections F...
  • Our Part #: 7764C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7764C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($114.31) ·
7764C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$114.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7764 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7764 Bryant Electric 781786629882
7764 Eaton Wiring Devices 00040893681573
7764EX Eaton Wiring Devices 00032664663833
HBL7764C Hubbell Wiring Device-Kellems 00783585237848
7764C Leviton 00078477804438
7764 Legrand Pass & Seymour 00785007776409
7764N Bryant Electric 00781786731004
7764N Eaton Wiring Devices 00040893666501
7764 GENERAL ELECTRIC n/a
7764N GENERAL ELECTRIC n/a
HBL7764C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat