692LA - Combo SW 1P 15A 120V Pilot LT 1/25 GRD La

Legrand-Pass & Seymour

  • $23.51 (Each)
  • $23.51 (Each)

  • $235.06 (Per 10)

  • $1,175.28 (Per 50)

  • $2,350.57 (Per 100)

In-Stock: 31 available at other locations ( find a store with stock)
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
692LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692LA
Description
Combo SW 1P 15A 120V Pilot LT 1/25 GRD La
Single Pole, Single Pilot Light, Combination Switch, 15 Amps, 120/125 Volts
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007690163 / 0785007690163 / 00785007690163
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Carton
$235.06 (Per 10)
Standard Packaging
$1,175.28 (Per 50)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
31
Resources
Images
 
 
692LA - Small Image
 
692LA - Large Image
Attachments
 
 
692LA - Specification Sheet
Other Links
 
 
692LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Connection
non-grounding, Side wire
Poles
Single Pole
Descriptions
Description
COMBO SW 1P 15A 120V PILOT LT 1/25 GRD LA
Extra Long Description
PAS 692LA DISC SUB 692LAG
Features
Single Pole, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts
Long Description
Single Pole, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts
Product Type
Disc Sub 692lag
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
Contact Configuration
N-O
Contact Rating
15 Amp, 120/125 VAC
Operating Cycles
30000.0
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
692LA
GTIN
00785007690163
UPC
785007690163
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Environmental Conditions
Flammability: UL94 V2
Standard
CULUS, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
31 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 692LA.
Jump To:

Similar Items

Similar items are close alternatives to 692LA, though they may not be 100% alike.

Cross Referenced

These items are similar to 692LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
277LA-SP Eaton 00032664750373
RC109LA Hubbell Wiring Device-Kellems 00883778119095
5226-T Leviton 00078477274897
692LA Legrand Pass & Seymour 00785007690163
692LAG Legrand Pass & Seymour 00785007006100

* All prices subject to change.

Begin Live Chat