670IG - Combo 2 Switches 1P 20A 120/277V Iv

Legrand-Pass & Seymour

  • $39.33 (Each)
  • $39.33 (Each)

  • $393.33 (Per 10)

  • $1,966.66 (Per 50)

  • $3,933.33 (Per 100)
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
670IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670-IG
Description
Combo 2 Switches 1P 20A 120/277V Iv
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006025 / 0785007006025 / 00785007006025
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.33 (Each)
Carton
$393.33 (Per 10)
Standard Packaging
$1,966.66 (Per 50)
Resources
Images
 
 
670IG - Small Image
 
670IG - Large Image
Attachments
 
 
670IG - Specification Sheet
Brochures
 
 
670IG - Brochure
Other Links
 
 
670IG - Other
 
670IG - Other
 
670IG - Other
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
0.433212996389892
Poles
1
Wire Size
#14 - #10 Awg
connection
Side wire
actuator
Toggle
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 1P 20A 120/277V I
extra long description
P&S 670IG COMBO 2 SWITCHES 1P 20A 1
Description
COMBO 2 SWITCHES 1P 20A 120/277V IV
Long Description
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(2) SP
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30k.0
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670-IG
GTIN
00785007006025
UPC
785007006025
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
20.0
Packaging
Weight per each
0.216
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 670IG.
Jump To:

Similar Items

Similar items are close alternatives to 670IG, though they may not be 100% alike.

Single-Pole, Double Combination Switch, 20A, 120/277V, White.
  • Our Part #: 670LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.33) · 50 ($1,966.66) ·
670LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.33

Each

QTY:
Each
Add
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White,...
  • Our Part #: 670WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.33) · 50 ($1,966.66) ·
670WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.33

Each

QTY:
Each
Add
COMBO 2 SWITCHES 1P 20A 120/277V BN
  • MFR Part #: 670G
  • GTIN: 00785007006018
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat