670G - Combo 2 Switches 1P 20A 120/277V BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670G
Description
Combo 2 Switches 1P 20A 120/277V BN
Single Pole, Double Combination Switch, 20 Amps, 120/277 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007006018 / 00785007006018
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
670G - Large Image
 
670G - Small Image
Attachments
 
 
670G - Specification Sheet
Other Links
 
 
670G - Other
 
670G - Other
 
670G - Other
Brochures
 
 
670G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.433212996389892
Poles
1
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 1P 20A 120/277V BN
extra long description
P&S 670G COMBO 2 SWITCHES 1P 20A 12
Description
COMBO 2 SWITCHES 1P 20A 120/277V BN
Long Description
Single Pole, Double Combination Switch, 20 amps, 120/277 volts, Brown.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(2) SP
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
670G
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007006018
UPC
785007006018
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Combination Two Single Pole Switches
Packaging
Weight per each
0.216
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 670G.
Jump To:

Similar Items

Similar items are close alternatives to 670G, though they may not be 100% alike.

Single Pole, Double Combination Switch, 20 Amp, 120/277 Volt, Ivory.
  • Our Part #: 670IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.33) · 50 ($1,966.66) ·
670IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.33

Each

QTY:
Each
Add
Single Pole, Double Combination Switch, 20 Amps, 120/277 Volts, Light Almond.
  • Our Part #: 670LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.33) · 50 ($1,966.66) ·
670LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.33

Each

QTY:
Each
Add
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White,...
  • Our Part #: 670WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($393.33) · 50 ($1,966.66) ·
670WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat