664WG - SW 4W Ac 15A 120V GRD Terminals WH

Legrand-Pass & Seymour

  • $15.96 (Each)
  • $15.96 (Each)

  • $797.98 (Per 50)

  • $1,595.96 (Per 100)

In-Stock: 1,991 available at other locations ( find a store with stock)
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
664WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664-WG
Description
SW 4W Ac 15A 120V GRD Terminals WH
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664027 / 0785007664027 / 00785007664027
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Carton
$15.96 (Each)
Standard Packaging
$797.98 (Per 50)
Stock Availability
Midland
0 (Find nearest stock)
Odessa
0
All Stores
1,991
Resources
Images
 
 
664WG - Large Image
 
664WG - Small Image
 
664WG - Large Image
 
664WG - Video
Other Links
 
 
664WG - Other
 
664WG - Other
Brochures
 
 
664WG - Brochure
Attachments
 
 
664WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Grounding
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
4-Way
Voltage Rating
120
Wire Size
4
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
SW 4W AC 15A 120V GRD TERMINALS WH
Extra Long Description
PAS 664WG SW 4W AC 15A 120V GRD TER
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, White
Long Description
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Product Type
Grounding Toggle Switch
Short Description
15 A, 120 V, 4W, Grounding Toggle Switch, White
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Additional Information
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
Xenon, Halogen, CFL, Incandescent, Fluorescent, LED, Universal
Media
Yes
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
4
Package Quantity
1 CT;50 Pk
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
Switch Type
Toggle
Voltage
120.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664WG
GTIN
00785007664027
UPC
785007664027
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL
Nema Rating
NEMA Standards
Standard
CULUS, UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,991

Location search:

Greater Odessa Area

Location Stock Available
These alternate items can be purchased instead of 664WG.
Jump To:

Similar Items

Similar items are close alternatives to 664WG, though they may not be 100% alike.

Cross Referenced

These items are similar to 664WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS415W Bryant Electric 00883778101342
CS415W Eaton Wiring Devices 00032664488009
CSB415W Eaton Wiring Devices 00032664559020
1242-7W Eaton Wiring Devices 00032664174605
84150-W Enerlites 00883951214258
GE14547G GENERAL ELECTRIC n/a
HURS415W GENERAL ELECTRIC n/a
CS415-2W Leviton 00078477815687
CSB4-15W Leviton 00078477836903
545042W Leviton 00078477124710
82041 Morris 00601986820417
PS15AC4-W Legrand Pass & Seymour 00785007196757
664WG Legrand Pass & Seymour 00785007664027

* All prices subject to change.

Begin Live Chat