660LAG - SW SP Ac 15A 120V GRD Terminal La

Legrand-Pass & Seymour

  • $1.22 (Each)
  • $1.22 (Each)

  • $122.34 (Per 100)

In-Stock: 29 available locally (Gonzales, LA) ( change location)
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
660LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660LAG
Description
SW SP Ac 15A 120V GRD Terminal La
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007191127 / 0785007191127 / 00785007191127
Weight per unit
0.1128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$1.22 (Each)
Standard Packaging
$122.34 (Per 100)
Stock Availability
Gonzales
29 (Check another store)
Baton Rouge
235
All Stores
4,744
Resources
Images
 
 
660LAG - Large Image
 
660LAG - Small Image
 
660LAG - Large Image
Brochures
 
 
660LAG - Brochure
Other Links
 
 
660LAG - Other
 
660LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number of Gangs
1
Poles
1
Voltage Rating
120
amperage rating
15
Wire Size
4
connection
Grounding
Number of Wires
3
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S 660LAG SW SP AC 15A 120V GRD TE
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Single Pole Switch in light almond with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Light Almond
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW SP AC 15A 120V GRD TERMINAL LA
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Number of Switches
1.0
Voltage
120.0 V
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
Load Type
Fluorescent, CFL, Incandescent, Halogen, LED, Xenon, Universal
Wall Plate Included
NO
indoor/outdoor
Indoor
throw type
Single Throw
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660LAG
GTIN
00785007191127
UPC
785007191127
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.11 lb
Weight per each
0.1128
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,744

Location search:
These alternate items can be purchased instead of 660LAG.
Jump To:

Similar Items

Similar items are close alternatives to 660LAG, though they may not be 100% alike.

Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, ...
  • Our Part #: 660WG
  • Gonzales Availability: 178
  • Total Availability: In Stock
  • MFR Part #: 660WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660WG - Pass & Seymour/Legrand

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, ...
  • Our Part #: 660G
  • Gonzales Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 660G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660G - Pass & Seymour/Legrand

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • MFR Part #: 1301-7LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.18) · 100 ($141.83) ·
13017LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, ...
  • Our Part #: 660BKG
  • Baton Rouge Availability: 52
  • Total Availability: In Stock
  • MFR Part #: 660BKG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660BKG - Pass & Seymour/Legrand

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, ...
  • Our Part #: 660IG
  • Gonzales Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 660IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660IG - Pass & Seymour/Legrand

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 660LAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS115LA Bryant Electric 00883778119330
1301-7A Eaton Wiring Devices 00032664543760
1301-7LA Eaton Wiring Devices 00032664583629
88115-LA Enerlites 00883951414634
1451-2T Leviton 00078477273111
82013 Morris 00601986820134
660-LAG Legrand Pass & Seymour 00785007191127
PS15AC1-LA Legrand Pass & Seymour 00785007195040

* All prices subject to change.

Begin Live Chat