5851 - Recp SGL 20A 250V S-Wire BN

Legrand-Pass & Seymour

  • $8.43 (Each)
  • $8.43 (Each)

  • $84.25 (Per 10)

  • $842.51 (Per 100)
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
5851
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5851
Description
Recp SGL 20A 250V S-Wire BN
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007585100 / 0785007585100 / 00785007585100
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.43 (Each)
Carton
$84.25 (Per 10)
Standard Packaging
$842.51 (Per 100)
Resources
Images
 
 
5851 - Large Image
 
5851 - Small Image
Brochures
 
 
5851 - Brochure
Other Links
 
 
5851 - Other
 
5851 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
20
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
extra long description
P&S 5851 RECP SGL 20A 250V S-WIRE B
Description
RECP SGL 20A 250V S-WIRE BN
Product Type
Recp SGL 20A 250V S-Wire BN
Long Description
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Additional Information
Voltage
250.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5851
GTIN
00785007585100
UPC
785007585100
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1604
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
6-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5851.
Jump To:

Similar Items

Similar items are close alternatives to 5851, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.90) · 100 ($869.00) ·
1876B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5851 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1876B Eaton Wiring Devices 00032664994234
5461B Eaton Wiring Devices 00032664382505
HBL5461 Hubbell Wiring Device-Kellems 00783585013954
5461 Leviton 00078477498903
5821 Leviton 00078477249703
5823 Leviton 00078477250105
5851 Legrand Pass & Seymour 00785007585100
1876BBOX GENERAL ELECTRIC n/a
5451 GENERAL ELECTRIC n/a
CW1B76V GENERAL ELECTRIC n/a
GE41481 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat